20A, 125V, Tamper Resistant USB Receptacle, Hot

Item #: 0315506

Cat #: SCR-15-UBTR-HT

UPC: 784276166263

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Hot

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Hot

Satin Colors tamper-resistant USB receptacle, 125V, 15A in hot

Also known as: 784276166263, SCR-15-UBTR-HT, LUTSCR15UBTRHT

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Amps: 15
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Color: Hot