RadioRA 2 Wall Mount Keypad, Hot

Item #: 0315504

Cat #: RRD-W3BD-HT

UPC: 027557772983

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Hot.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Hot.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in hot

Also known as: 027557772983, RRD-W3BD-HT, LUTRRDW3BDHT

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Hot
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Hot
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2