RadioRA 2 Wall Mount Keypad, Black

Item #: 0315487

Cat #: RRD-W3BD-BL

UPC: 027557772914

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Black.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in black

Also known as: 027557772914, RRD-W3BD-BL, LUTRRDW3BDBL

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2