Nutone La204rwh Wireless Chime,nuto

Item #: 0315470
Cat #: LA204RWH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nutone La204rwh Wireless Chime,nutoNutone; Wireless Chime; Plug-in, One,two Or Eight Notes; Size: 3-1/4 In Width X1-1/2 In Depth X 4-1/2 In Height; Voltage Rating: 120 Vac; Wired / Wireless: Wireless; Finish: White; Carrier Frequency: 315 Mhz +/- 500 Khz; Battery Type: A-23; Receiver Size

Overview

Nutone La204rwh Wireless Chime,nutoNutone; Wireless Chime; Plug-in, One,two Or Eight Notes; Size: 3-1/4 In Width X1-1/2 In Depth X 4-1/2 In Height; Voltage Rating: 120 Vac; Wired / Wireless: Wireless; Finish: White; Carrier Frequency: 315 Mhz +/- 500 Khz; Battery Type: A-23; Receiver Size
Also known as: LA204RWH, NUTLA204RWH

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface

Customer Reviews

No reviews for this product
(0)