RadioRA 2 Wall Mount Keypad, Palladium

Item #: 0315463

Cat #: RRD-W2RLD-PD

UPC: 027557773577

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Palladium.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Palladium.

RadioRA 2 Wall-mounted Keypad, Two 2-button groups, each with raise/lower in palladium

Also known as: 027557773577, RRD-W2RLD-PD, LUTRRDW2RLDPD

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Palladium
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2