RadioRA 2 Wall Mount Keypad, Midnight

Item #: 0315455

Cat #: RRD-W2RLD-MN

UPC: 027557773546

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Midnight.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Midnight.

RadioRA 2 Wall-mounted Keypad, Two 2-button groups, each with raise/lower in midnight

Also known as: 027557773546, RRD-W2RLD-MN, LUTRRDW2RLDMN

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Midnight
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2