15 Amp, 125 Volt Tamper Resistant GFCI, Plum

Item #: 0315450

Cat #: SCR-15-GFST-PL

UPC: 784276159036

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Plum.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Plum.

Tamper resistant, Self-testing GFCI receptacle, 15A in plum

Also known as: 784276159036, SCR-15-GFST-PL, LUTSCR15GFSTPL

Specifications

Mounting: Insert
Type: Receptacle, GFCI, Tamper-Resistant, Self Testing, Decorator
Amps: 15
Gangs: 1
Volts AC: 125
Color: Plum
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Receptacle, GFCI, Tamper-Resistant, Self Testing, Decorator
Gangs: 1
Color: Plum