RadioRA 2 Wall Mount Keypad, Gray

Item #: 0315441

Cat #: RRD-W2RLD-GR

UPC: 027557773485

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Gray.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Gray.

RadioRA 2 Wall-mounted Keypad, Two 2-button groups, each with raise/lower in gray

Also known as: 027557773485, RRD-W2RLD-GR, LUTRRDW2RLDGR

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2