RadioRA 2 Wall Mount Keypad, Brown

Item #: 0315433

Cat #: RRD-W2RLD-BR

UPC: 027557773447

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Brown.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Brown.

RadioRA 2 Wall-mounted Keypad, Two 2-button groups, each with raise/lower in brown

Also known as: 027557773447, RRD-W2RLD-BR, LUTRRDW2RLDBR

Specifications

Color: Brown
Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Brown
Volts AC: 120
Wattage: 0.600
Type: Keypad, Dual Group, Dual Raise/Lower
Mounting: Knuckle
Family / Style: RadioRA 2