RadioRA 2 Wall Mount Keypad, Black

Item #: 0315431

Cat #: RRD-W2RLD-BL

UPC: 027557773430

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 2 Raise/Lower, Color: Black.

RadioRA 2 Wall-mounted Keypad, Two 2-button groups, each with raise/lower in black

Also known as: 027557773430, RRD-W2RLD-BL, LUTRRDW2RLDBL

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2