Slide Dimmer, CFL/LED, Skylark, 600W, 120V, White

Item #: 0315414

Cat #: SCL-153P-WH

UPC: 784276008938

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, CFL/LED, Skylark, 600 Watt, 120 Volt, White, Single-Pole, 3-Way

Overview

Slide Dimmer, CFL/LED, Skylark, 600 Watt, 120 Volt, White, Single-Pole, 3-Way

C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. C.L dimmers enable you to future-proof your lighting control for new bulbs.

Also known as: 784276008938, SCL-153P-WH, LUTSCL153PWH

Specifications

Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: White
Mounting: Insert
Volts AC: 120
Color: White
Wattage: 600, 150
Poles: 1