LED/CFL Slide Dimmer, Single Pole/3-Way

Item #: 0315408

Cat #: SCL-153P-GR

UPC: 784276008990

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Gray.

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Gray.

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in gray

Also known as: 784276008990, SCL-153P-GR, LUTSCL153PGR

Specifications

Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Color: Gray
Poles: 1
Mounting: Insert
Volts AC: 120
Poles: 1
Wattage: 600, 150
Color: Gray