LED/CFL Slide Dimmer, Single Pole/3-Way, Almond

Item #: 0315405

Cat #: SCL-153P-AL

UPC: 784276008945

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond.

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond.

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in almond

Also known as: 784276008945, SCL-153P-AL, LUTSCL153PAL

Specifications

Type: 3-Way, Slide
Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: Almond
Type: 3-Way, Slide
Wattage: 600, 150
Poles: 1
Mounting: Insert
Volts AC: 120
Color: Almond