Flexible Wireway Elbow, 4" x 4", Type 4X Wireway

Item #: 0315369

Cat #: F44WFFSS

UPC: 783510160203

$ 1258.22 EA
Company wide:
0 in stock
Wireway Elbow, Flexible Fitting, Feed-Through Type 4X Wireway, 4" x 4", Stainless Steel

Overview

Wireway Elbow, Flexible Fitting, Feed-Through Type 4X Wireway, 4" x 4", Stainless Steel

Isolates a wireway run from shock and vibration. Compensates for misalignment. Used where an odd angle is required (but not to exceed 90 degrees). Permits movement of a machine or control station connected to a wireway run. Hypalon bellow with steel flanges.

Also known as: 783510160203, F44WFFSS, HOFF44WFFSS

Features & Benefits

  • Feed-Through Stainless Steel Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment
  • Used where an odd angle is required (but not to exceed 90 degrees)
  • Permits movement of a machine or control station connected to a wireway run
  • Hypalon bellow with steel flanges
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

Width: 4 in
Height: 4 in
Material: Rubber
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Rubber
Height: 4 in
IP/NEMA Rating: NEMA 4X