Sustainable

RadioRA 2 Wall Mount Keypad, Desert Stone

Item #: 0315368
Cat #: RRD-W1RLD-DS
UPC: 027557773195
Call for price
Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Desert Stone.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Desert Stone.
RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in desert stone
Also known as: 027557773195, RRD-W1RLD-DS, LUTRRDW1RLDDS

Specifications

Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Color: Desert Stone
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Raise/Lower
Mounting: Knuckle
Wattage: 0.600
Volts AC: 120
Color: Desert Stone
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)