RadioRA 2 Wall Mount Keypad, Black

Item #: 0315359

Cat #: RRD-W1RLD-BL

UPC: 027557773171

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Black.

RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in black

Also known as: 027557773171, RRD-W1RLD-BL, LUTRRDW1RLDBL

Specifications

Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Raise/Lower
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2