RadioRA 2 Wall Mount Keypad, Biscuit

Item #: 0315346

Cat #: RRD-W1RLD-BI

UPC: 027557773164

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Biscuit.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Biscuit.

RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in biscuit

Also known as: 027557773164, RRD-W1RLD-BI, LUTRRDW1RLDBI

Specifications

Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Raise/Lower
Color: Biscuit
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2