200A, 1P, 4 Jaw, Meter Main

Item #: 0315343

Cat #: U2M2R-SS

UPC: 782051001099

$ 3767.60 EA
Company wide:
4 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240, Surface Mount, Bottom Feed, NEMA 4X. Main Disconnect: (1) 200 Amp, 2-Pole 10 kAIC Breaker. ***Stainless Steel*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240, Surface Mount, Bottom Feed, NEMA 4X. Main Disconnect: (1) 200 Amp, 2-Pole 10 kAIC Breaker. ***Stainless Steel*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.  

Also known as: 782051001099, U2M2R-SS, CIRU2M2RSS, house ball

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 4X
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 120/240
Sockets: 1