CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV

Item #: 0315323

Cat #: RRD-HN6BRL-IV

UPC: 784276164788

Company wide:
0 in stock
Documents & Guides
CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV

Overview

CL RA2 6BRL HYB ST KEYPAD-RRD-HN6BRL-IV

RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in ivory

Also known as: 784276164788, RRD-HN6BRL-IV, LUTRRDHN6BRLIV

Specifications

Wattage: 450, 100
Type: Keypad, 6 Button, Raise/Lower
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Volt Amps: 450
Family / Style: RadioRA 2
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 6 Button, Raise/Lower
Color: Ivory
Volt Amps: 450