Adhesive Cable Tie Mount, 4 Way, 1.12 x 1.12", White

Item #: 0315293

Cat #: MB4A10H4

UPC: 089306024460

$ 1.00 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12 x 1.12 Inch, 0.18 Inch Max Tie Width, 0.18 Inch Hole Diameter, PA66/SR T50, White, Pack of 500

Overview

Adhesive Cable Tie Mount, 1.12 x 1.12 Inch, 0.18 Inch Max Tie Width, 0.18 Inch Hole Diameter, PA66/SR T50, White, Pack of 500

MB4A adhesive mounts are for use with HellermannTyton T18 - T50 Series cable ties to provide stability when securing bundles. The rubber adhesive-backed mounts can be used to secure a bundle and have two predrilled holes to extend mounting options.

Also known as: 089306024460, MB4A10H4, TYNMB4A10H4

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive, 0.180 in Screw Hole
Material: Nylon
Length: 1.120 in
Package Type: Bag
Width: 1.120 in
Mounting: Adhesive, 0.180 in Screw Hole
Length: 1.120 in
Color: White
Material: Nylon
Package Type: Bag

Customer Reviews

No reviews for this product
(0)