RadioRA 2 Hybrid Keypad, Light Almond

Item #: 0315265

Cat #: RRD-HN4S-LA

UPC: 784276169684

Company wide:
0 in stock
Documents & Guides
RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Light Almond

Overview

RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Light Almond
Also known as: 784276169684, RRD-HN4S-LA, LUTRRDHN4SLA

Specifications

Wattage: 450, 100
Color: Light Almond
Type: Magnetic Low-Voltage, 4 Scene, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Type: Magnetic Low-Voltage, 4 Scene, Raise/Lower
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Volt Amps: 450