RadioRA 2 Hybrid Keypad, Almond

Item #: 0315252

Cat #: RRD-HN4S-AL

UPC: 784276170871

Company wide:
0 in stock
Documents & Guides
RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Almond

Overview

RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Almond
Also known as: 784276170871, RRD-HN4S-AL, LUTRRDHN4SAL

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, 4 Scene, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Volts AC: 120
Volt Amps: 450
Type: Magnetic Low-Voltage, 4 Scene, Raise/Lower
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent