RadioRA 2 Hybrid Keypad, Brown

Item #: 0315229

Cat #: RRD-HN3S-BR

UPC: 784276170659

Company wide:
0 in stock
Documents & Guides
RadioRA 2 3-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Brown

Overview

RadioRA 2 3-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Brown

Radio RA2 C.L hybrid keypad, 3-scene with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in almond

Also known as: 784276170659, RRD-HN3S-BR, LUTRRDHN3SBR

Specifications

Wattage: 450, 100
Color: Brown
Type: Magnetic Low-Voltage, 3 Scene, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Type: Magnetic Low-Voltage, 3 Scene, Raise/Lower
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Color: Brown
Volts AC: 120
Volt Amps: 450