RadioRA 2 Hybrid Keypad, Gray

Item #: 0315203

Cat #: RRD-HN3BSRL-GR

UPC: 784276170437

Company wide:
0 in stock
Documents & Guides
RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Gray

Overview

RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Gray

Radio RA2 C.L hybrid keypad, 3-button with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in almond

Also known as: 784276170437, RRD-HN3BSRL-GR, LUTRRDHN3BSRLGR

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, 3 Button, Raise/Lower
Volts AC: 120
Color: Gray
Mounting: Knuckle
Volt Amps: 450
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Type: Magnetic Low-Voltage, 3 Button, Raise/Lower
Color: Gray
Volt Amps: 450