RadioRA 2 Hybrid Keypad, Brown

Item #: 0315170

Cat #: RRD-HN2RLD-BR

UPC: 784276170130

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Brown

Overview

RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Brown
Also known as: 784276170130, RRD-HN2RLD-BR, LUTRRDHN2RLDBR

Specifications

Wattage: 450, 100
Color: Brown
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Color: Brown
Volts AC: 120
Volt Amps: 450