RadioRA 2 Hybrid Keypad, Black

Item #: 0315169

Cat #: RRD-HN2RLD-BL

UPC: 784276170123

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Black

Overview

RadioRA 2 Dual-Group with Dual Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Black
Also known as: 784276170123, RRD-HN2RLD-BL, LUTRRDHN2RLDBL

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Black
Mounting: Knuckle
Volt Amps: 450
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent
Type: Magnetic Low-Voltage, Dual Group, Dual Raise/Lower
Color: Black
Volt Amps: 450