STL DEVICE COVER & EXT. ADAPT 3000I

Item #: 0315156

Cat #: V3051LE

UPC: 786776105353

$ 24.73 EA
Company wide:
0 in stock
Accepts shallow-type 30A and 50A devices and flush plates. Also Fustat devices SRU, SSU, SRW, SOU and SOW, or equivalent. Deeper devices can be accommodated with a combination of G3051LE and any of the V5700 Series single-gang, open base boxes. G3007C Device Bracket included.

Overview

Accepts shallow-type 30A and 50A devices and flush plates. Also Fustat devices SRU, SSU, SRW, SOU and SOW, or equivalent. Deeper devices can be accommodated with a combination of G3051LE and any of the V5700 Series single-gang, open base boxes. G3007C Device Bracket included.
Also known as: 786776105353, V3051LE, WMDV3051LE

Specifications

Width: 2 in
Color: Ivory
Material: Steel
Width: 2 in
Material: Steel
Color: Ivory