RadioRA 2 Hybrid Keypad, Palladium

Item #: 0315155

Cat #: RRD-HN1RLD-PD

UPC: 784276170000

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dual-Group with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Palladium

Overview

RadioRA 2 Dual-Group with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Palladium
Also known as: 784276170000, RRD-HN1RLD-PD, LUTRRDHN1RLDPD

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, Dual Group, Raise/Lower
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Volt Amps: 450
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Type: Magnetic Low-Voltage, Dual Group, Raise/Lower
Color: Palladium
Volt Amps: 450