Raceway Cover, 3000 Series, Steel, Ivory, 2-3/4" x 5'

Item #: 0315147

Cat #: V3000CE

UPC: 786776105209

$ 3.06 FT
Company wide:
151 in stock
Steel, Cover, 3000 Cover. Size: 5' Length, 2-3/4" Width. .040" Steel, Ivory. Package Quantity: 20.

Overview

Steel, Cover, 3000 Cover. Size: 5' Length, 2-3/4" Width. .040" Steel, Ivory. Package Quantity: 20.

3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.

Also known as: 786776105209, V3000CE, WMDV3000CE

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory