RadioRA 2 Hybrid Keypad, Biscuit

Item #: 0315130

Cat #: RRD-HN1RLD-BI

UPC: 784276169851

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dual-Group with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Biscuit

Overview

RadioRA 2 Dual-Group with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Biscuit
Also known as: 784276169851, RRD-HN1RLD-BI, LUTRRDHN1RLDBI

Specifications

Wattage: 450, 100
Type: Magnetic Low-Voltage, Dual Group, Raise/Lower
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Dual Group, Raise/Lower
Color: Biscuit
Volt Amps: 450