Sustainable

RadioRA 2 Hybrid Keypad, Sienna *** Discontinued ***

Item #: 0315122
Cat #: RRD-H6BRL-SI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Sienna *** Discontinued ***

Overview

RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Sienna *** Discontinued ***
Also known as: RRD-H6BRL-SI, LUTRRDH6BRLSI

Specifications

Wattage: 450
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Color: Sienna
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450
Volts AC: 120
Color: Sienna
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Mounting: Knuckle
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)