700V 1AMP S/COND FERRULE 14 X 51 MM

Item #: 0315045

Cat #: FWP-1A14F

UPC: 051712795098

$ 90.96 EA
Company wide:
0 in stock
Documents & Guides
1A 700V High Speed 14mm x 51mm Fuse, Ferrule

Overview

1A 700V High Speed 14mm x 51mm Fuse, Ferrule
Also known as: 051712795098, FWP-1A14F, BUSFWP1A14F

Specifications

Amps: 1
Interrupt Rating DC: 200, 50 kA
Amps: 1
Interrupt Rating DC: 200, 50 kA