RadioRA 2 Neutral Wire Dimmer, 6A, Taupe

Item #: 0314971

Cat #: RRD-F6AN-DV-TP

UPC: 027557962674

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Taupe

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Taupe
Also known as: 027557962674, RRD-F6AN-DV-TP, LUTRRDF6ANDVTP

Specifications

Amps: 6
Type: Switch, Decorator, Multi-Location
Color: Taupe
Mounting: Surface
Light Technology: LED, Fluorescent
Amps: 6
Color: Taupe
Light Technology: LED, Fluorescent
Type: Switch, Decorator, Multi-Location
Mounting: Surface