Definite Purpose Control - Contactor

Item #: 0314970

Cat #: C65DND330A

UPC: 782113381671

$ 723.37 EA
Company wide:
0 in stock
Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 30A, 110–120VAC, 50/60 Hz

Overview

Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 30A, 110–120VAC, 50/60 Hz
Also known as: 782113381671, C65DND330A, CUTC65DND330A

Specifications

Type: Reversing, Contactor
Poles: 3
Amps: 30
Type: Reversing, Contactor
Amps: 30
Poles: 3