RadioRA 2 Neutral Wire Dimmer, 6A, Snow

Item #: 0314968

Cat #: RRD-F6AN-DV-SW

UPC: 027557962650

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Snow

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Snow
Also known as: 027557962650, RRD-F6AN-DV-SW, LUTRRDF6ANDVSW

Specifications

Amps: 6
Type: Switch, Multi-Location
Color: Snow
Mounting: Surface
Poles: 1
Light Technology: LED, Fluorescent
Amps: 6
Color: Snow
Poles: 1
Type: Switch, Multi-Location
Mounting: Surface
Light Technology: LED, Fluorescent