RadioRA 2 Neutral Wire Dimmer, 6A, Palladium

Item #: 0314963

Cat #: RRD-F6AN-DV-PD

UPC: 027557962612

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Palladium

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Palladium
Also known as: 027557962612, RRD-F6AN-DV-PD, LUTRRDF6ANDVPD

Specifications

Amps: 6
Type: Switch, Multi-Location
Mounting: Surface
Color: Palladium
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Color: Palladium