RadioRA 2 Neutral Wire Dimmer, 6A, Ivory

Item #: 0314957

Cat #: RRD-F6AN-DV-IV

UPC: 027557962551

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Ivory

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Ivory
Also known as: 027557962551, RRD-F6AN-DV-IV, LUTRRDF6ANDVIV

Specifications

Amps: 6
Type: Switch, Multi-Location
Mounting: Surface
Color: Ivory
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Color: Ivory