RadioRA 2 Neutral Wire Dimmer, 6A, Hot

Item #: 0314956

Cat #: RRD-F6AN-DV-HT

UPC: 027557962544

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Hot

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Hot
Also known as: 027557962544, RRD-F6AN-DV-HT, LUTRRDF6ANDVHT

Specifications

Amps: 6
Type: Switch, Multi-Location
Mounting: Surface
Color: Hot
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Color: Hot