RadioRA 2 Neutral Wire Dimmer, 6A, Gray

Item #: 0314954

Cat #: RRD-F6AN-DV-GR

UPC: 027557962520

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Gray

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Gray
Also known as: 027557962520, RRD-F6AN-DV-GR, LUTRRDF6ANDVGR

Specifications

Amps: 6
Type: Switch, Multi-Location
Mounting: Surface
Color: Gray
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Color: Gray