RadioRA 2 Neutral Wire Dimmer, 6A, Brown

Item #: 0314950

Cat #: RRD-F6AN-DV-BR

UPC: 027557962483

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Brown

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Brown
Also known as: 027557962483, RRD-F6AN-DV-BR, LUTRRDF6ANDVBR

Specifications

Amps: 6
Type: Switch, Multi-Location
Color: Brown
Mounting: Surface
Light Technology: LED, Fluorescent
Amps: 6
Color: Brown
Light Technology: LED, Fluorescent
Type: Switch, Multi-Location
Mounting: Surface