RadioRA 2 Neutral Wire Dimmer, 6A, Almond

Item #: 0314946

Cat #: RRD-F6AN-DV-AL

UPC: 027557962445

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Almond

Overview

RadioRA 2 Dimmer, Fluorescent or LED Dimming With 3-Wire Ballasts and Drivers, Multi-Location/Single-Pole, 120V/277V/6A Dual Voltage, Almond
Also known as: 027557962445, RRD-F6AN-DV-AL, LUTRRDF6ANDVAL

Specifications

Amps: 6
Mounting: Surface
Type: Multi-Location
Light Technology: LED, Fluorescent
Amps: 6
Type: Multi-Location
Mounting: Surface
Light Technology: LED, Fluorescent