Two-Wire Lighting and Motor Load Switch, Taupe

Item #: 0314944

Cat #: RRD-8S-DV-TP

UPC: 027557869249

Company wide:
0 in stock
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Taupe.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Taupe.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in taupe

Also known as: 027557869249, RRD-8S-DV-TP, LUTRRD8SDVTP

Specifications

Type: Switch
Color: Taupe
Mounting: Surface
Amps: 3
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Family / Style: RadioRA 2
Color: Taupe
Amps: 3