Two-Wire Lighting and Motor Load Switch, Midnight

Item #: 0314934

Cat #: RRD-8S-DV-MN

UPC: 027557869157

Company wide:
0 in stock
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Midnight.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Midnight.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in midnight

Also known as: 027557869157, RRD-8S-DV-MN, LUTRRD8SDVMN

Specifications

Type: Switch
Color: Midnight
Mounting: Surface
Amps: 3
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Family / Style: RadioRA 2
Color: Midnight
Amps: 3