Two-Wire Lighting and Motor Load Switch, Gray

Item #: 0314930

Cat #: RRD-8S-DV-GR

UPC: 027557869096

Company wide:
0 in stock
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Gray.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Gray.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in gray

Also known as: 027557869096, RRD-8S-DV-GR, LUTRRD8SDVGR

Specifications

Type: Switch
Mounting: Surface
Color: Gray
Amps: 3
Family / Style: RadioRA 2
Type: Switch
Color: Gray
Family / Style: RadioRA 2
Mounting: Surface
Amps: 3