Two-Wire Lighting and Motor Load Switch, Biscuit

Item #: 0314926

Cat #: RRD-8S-DV-BI

UPC: 027557869034

Company wide:
0 in stock
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Biscuit.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Biscuit.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in biscuit

Also known as: 027557869034, RRD-8S-DV-BI, LUTRRD8SDVBI

Specifications

Type: Switch
Mounting: Surface
Amps: 3
Color: Biscuit
Family / Style: RadioRA 2
Type: Switch
Amps: 3
Family / Style: RadioRA 2
Mounting: Surface
Color: Biscuit