RadioRA 2 Neutral Wire Switch, 8A, Hot

Item #: 0314919

Cat #: RRD-8ANS-HT

UPC: 027557771672

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Hot.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Hot.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in hot

Also known as: 027557771672, RRD-8ANS-HT, LUTRRD8ANSHT

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: Hot
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Hot
Family / Style: RadioRA 2