Sustainable

Dimmer, 600W, RadioRA-2, Limestone *** Discontinued ***

Item #: 0314909
Cat #: RRD-6NA-LS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Limestone *** Discontinued ***

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Limestone *** Discontinued ***
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in limestone
Also known as: RRD-6NA-LS, LUTRRD6NALS

Specifications

Color: Limestone
Wattage: 600
Type: Magnetic Low-Voltage, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Color: Limestone
Type: Magnetic Low-Voltage, Multi-Location, Electronic Low-Voltage
Mounting: Surface
Wattage: 600
Volts AC: 120
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)