Sustainable

RadioRA 2 Dimmer, 600W, Bluestone

Item #: 0314892
Cat #: RRD-6CL-BG
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Bluestone

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Bluestone
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in bluestone
Also known as: RRD-6CL-BG, LUTRRD6CLBG

Specifications

Wattage: 600
Type: Magnetic Low-Voltage, Multi-Location
Volts AC: 120
Mounting: Surface
Color: Bluestone
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Bluestone
Type: Magnetic Low-Voltage, Multi-Location
Mounting: Surface
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)