Radiora2 Fan Control, 2A, Taupe

Item #: 0314889

Cat #: RRD-2ANF-TP

UPC: 784276040457

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Taupe

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Taupe

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in taupe

Also known as: 784276040457, RRD-2ANF-TP, LUTRRD2ANFTP

Specifications

Color: Taupe
Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Family / Style: RadioRA 2
Color: Taupe
Type: Single-Pole, Fan Control, Multi-Location
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2