Radiora2 Fan Control, 2A, Snow

Item #: 0314887

Cat #: RRD-2ANF-SW

UPC: 784276040433

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Snow

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Snow

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in snow

Also known as: 784276040433, RRD-2ANF-SW, LUTRRD2ANFSW

Specifications

Color: Snow
Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Family / Style: RadioRA 2
Color: Snow
Type: Single-Pole, Fan Control, Multi-Location
Family / Style: RadioRA 2
Mounting: Surface
Amps: 2